Carborundum

Carborundum 481-05539507086 For Chopsaw-Typ1 Rfrc-Stl- Stnls- Mtl 01 14X.09X1


product price: $132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Ideal for cutting light tubing, angle iron, exhaust pipes and steel extrusions.
  • Tool Shape: Type 01.
  • Dia.: 14".
  • Thickness: 3/32".
  • Arbor Diam: 1".
  • Abrasive Material: Aluminum Oxide.
  • Grit: 36.
  • Hardness Grade: P.
  • Height: 2.600".
  • Length: 14.600".
  • Width: 14.800".
  • Type: Cut-Off Wheels.
  • Quantity: 10 per package.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.