Carborundum

Carborundum 481-05539502873 For Stainless Steel - Metal 27 4.5X.25X.63-11


product price: $175.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Ideal for on-site and small-unit jobs.
  • Lowest total grinding cost.
  • Outstanding results grinding stainless steel, high alloy steel, and all ferrous metals.
  • Tool Shape: Type 27.
  • Dia.: 4 1/2".
  • Thickness: 1/4".
  • Arbor Diam: 5/8".
  • Arbor Thread - TPI or Pitch: 5/8" - 11.
  • Abrasive Material: Zirconia Alumina.
  • Grit: 24.
  • Hardness Grade: Q.
  • Applications: Grinding.
  • Height: 5.300".
  • Length: 9.800".
  • Width: 8.400".
  • Type: Depressed Center Wheels.
  • Quantity: 20 per package.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.