Shop All Straight Grinding Wheels
Carborundum
Carborundum 481-05539502853 For Steel - Metal 27 7 x 0.25 x 0.88
Mfr # 481-05539502853
Zoro # G604154762
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carborundum
- MFR # 481-05539502853
- Zoro # G604154762
- UPC # 55395028530
- Country of Origin China
- Category Straight Grinding Wheels
Description
Features
- Resists breakage and provides straight cutting
- Minimum kerf loss
- Maximum cut rate
- Ideal for on-site and small-unit jobs
- Abrasive Material: Aluminum Oxide
- Arbor Diam.: 7/8 in.
- Global Product Type: Resin bonded abrasives
- Dia.: 7 in.
- Grit: 24
- Thickness: 0.25 in.
- Tool Shape: Type 27
- Type: Depressed Center Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 5" dia., 36 Grit (66252838460)
- WEILER Trim-Kut Mandrel, 1/4" Mandrel (59327)
- MIRKA Mesh Grip, Disc, 5", P800, PK50 (9A-232-800)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 60G (59528)
- NORTON ABRASIVES Grinding Wheel, 4 in. Dia, ZA/AO, 20 G, Gray (66253344098)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/4x3, AO, 46G, Med (66253262301)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61763)
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ46-I8-V32A (34434)
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1-1/4, AO, 46G, PK5 (66253044159)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-J8-V32A (34489)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 8"x7/8"x1" 60g Fine (12E537)
- Carborundum Straight Grinding Wheels