Shop All Rust Removers & Converters
Carbona
Carbona 405-24 1.7 oz. Stain Devils No. 2
Mfr # 128574
Zoro # G004146107
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Stain Remover
- Container Size 1.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carbona
- MFR # 128574
- Zoro # G004146107
- Country of Origin Germany
- Category Rust Removers & Converters
Dimensions
Container Size | 1.7 oz |
Details
Cleaner Chemical Product Grouping | Stain Remover |
Description
Features
- Stain Devils No. 2
- Ketchup
- Mustard & Chocolate
- No 2 Stains Are The Same
- Stain Devils Are Safe & Effective On Washable & Water Safe Fabrics Excluding Silk Acetate
- Carpeting Or,Pizza, Salsa, Soy Sauce, Spices, Steak Sauce & Tomato Sauce.
- Capacity - '1.7 oz.
- Dimension - 2.13 x 1 x 5.25 in.
- Item Weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK TOOLS 6" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 2 PK (74016)
- BEDFORD PRECISION PARTS Line Striper Airless Spray Tip 621, Replaces Graco 697-621, 0.021in Tip Size, 12in Spray Pattern (33-8621)
- GRACO Airless Tip Guard, 7/8 In (246215)
- PURDY 3" Flat Sash Paint Brush, White China Bristle, Hardwood Handle (144380430)
- CARBONA Carbona 401-24 1.7 oz. Stain Devils No. 5 (128570)
- CARBONA Carbona 402-24 1.7 oz. Stain Devils No. 7 (128571)
- CORROSEAL Water-Based Rust Converter Metal Primer, Rust Converter, 5 Gallons (82335)
- CLR PRO Calcium, Lime and Rust Remover, Spray (G-FM-CLR32-6PRO)
- RUST-OLEUM 15 oz. Black Rust Converter (215634)
- SEYMOUR MIDWEST Seym. BigRig Rust Conveter Pri (20-1600)
- CLR PRO Vehicle Lime Remover, 5 gal, Jug (G-I-VLR-5PRO)
- Carbona Interior and Exterior Paints and Stains