Shop All Rust Removers & Converters
Carbona
Carbona 402-24 1.7 oz. Stain Devils No. 7
Mfr # 128571
Zoro # G704145943
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Stain Remover
- Container Size 1.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carbona
- MFR # 128571
- Zoro # G704145943
- Country of Origin Germany
- Category Rust Removers & Converters
Dimensions
Container Size | 1.7 oz |
Details
Cleaner Chemical Product Grouping | Stain Remover |
Description
Features
- Stain Devils No. 7
- Motor Oil & Lubricant
- No 2 Stains Are The Same
- Stain Devils Are Safe & Effective On Washable & Water Safe Fabrics Excluding Silk Acetate
- Carpeting Or Upholstery
- Works Best On Machine Oil & Grease
- Motor Oil
- Lubricant
- Ash, Soot, Shoe Polish, Floor Wax, Gasoline & Diesel, Lotion, Tree Sap, Suntan Lotion, Oil, Tar & Vaseline.
- Capacity - 1.7 oz.
- Dimension - 2.13 x 1 x 5.25 in.
- Item Weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Infield Drag, 3 Piece, Steel (10001592)
- RUST-OLEUM Spray Paint, Black, Flat, 12 oz (245198)
- PREMIER 9X12 Globe .3 Mil Plastic Drop Cloth (11040)
- GENERAL FINISHES 1 Qt Candlelight Wood Stain Oil-Based Penetrating Stain (CLQT)
- CARBONA Carbona 401-24 1.7 oz. Stain Devils No. 5 (128570)
- CARBONA Carbona 405-24 1.7 oz. Stain Devils No. 2 (128574)
- CRC Evapo-Rust(R) Heavy Duty Rust Remover 275 Gal (ER015)
- RUST VANISH 32 oz. Green Rust Converter (6005-032)
- RUST-OLEUM 12OZ MERLOT STOPS RUST (248567)
- METAL EFFECTS Modern Masters PA904 4 oz. Rust Patina Aging Solution (PA904-04)
- METAL RESCUE Rust Remover, Non-Toxic, PH Neutral (MRB5)
- Carbona Rust Removers & Converters