Shop All Rust Removers & Converters
Carbona
Carbona 401-24 1.7 oz. Stain Devils No. 5
Mfr # 128570
Zoro # G304145299
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carbona
- MFR # 128570
- Zoro # G304145299
- Country of Origin Germany
- Category Rust Removers & Converters
Dimensions
Container Size | 1.7 oz |
Description
Features
- Stain Devils No. 5
- Fat & Cooking Oil
- No 2 Stains Are The Same
- Stain Devils Are Safe & Effective On Washable & Water Safe Fabrics Excluding Silk Acetate
- Carpeting Or Upholstery
- Works Best On Butter
- Carbon Cooking Oil
- Fat
- Grease
- Lard
- Hand & Body Lotion
- Lubricant
- Margarine
- Mayonnaise
- Motor Oil
- Shoe Polish & Suntan Lotion.
- Capacity - 1.7 oz.
- Dimension - 2.13 x 1 x 5.25 in.
- Item Weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Matte Vintage Blue Paint+Primer Spray Paint 12 oz (K02797007)
- GRACO TrueCoat 360 2000 psi Plastic Handheld Paint Sprayer (26D283)
- CLR PRO Calcium, Lime and Rust Remover, Spray (G-FM-CLR32-6PRO)
- XIM 12 Oz White 400 White Solvent-Based Primer Bonder/Sealer (11025)
- CARBONA Carbona 402-24 1.7 oz. Stain Devils No. 7 (128571)
- CARBONA Carbona 405-24 1.7 oz. Stain Devils No. 2 (128574)
- IRON OUT Rust Remover, 24 oz, Spray Bottle, PK6 (LI0624PN)
- KANO 1 Gallon ExRust, Industrial-Grade Rust Remover (EX011)
- TOUGH GUY Rust Remover, 1 qt., 50 to 100 sq. ft. (36MG06)
- WOOLITE IronOut 16 oz Rust Remover (LI0616PN)
- SIMPLE GREEN Calcium remover, lime remover (1700000150155)
- Carbona Interior and Exterior Paints and Stains