Carbonx® Nfpa 70E Compliant Arc-Rated Undershirt, Small
Mfr # 7BTLM-S
Zoro # G2474362
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carbon-X
- MFR # 7BTLM-S
- Zoro # G2474362
- Country of Origin Taiwan, Province of China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Description
Carbonx Fire Resistant Shirts Offer The Best Level Of Fire And Heat Protection In Fire Resistant Clothing In The Most Extreme Conditions. Based On Patented Blends Of Oxidized Fibers, Carbonx Is The Only Fabric Able To Withstand The Direct Flame Of A Blow Torch Without Melting, Igniting, Or Burning&Mdash;Even When Exposed To The Flame For Up To 20 Times Longer Than The Leading Competition. Carbonx Non-Flammable Fr Clothes Also Retain This Level Of Persistence And Protection Against Molten Metal And Arc Flash, Leaving It As The Only Choice For Professionals Working In Conditions Where Safety Matters Most. Carbonx Undergarments Are Made Of A Single Layer Of 7.7 Oz. Interlock Knit. The Fabric Of These Flame Resistant Shirts Has A Tpp Rating Of 14.7 And An Arc Rating Atpv 12.3 Cal/Cm2. Carbonx Long-Sleeved Undershirts Provide Superior Protection For Workers In Industrial, Fire, Motorsports And Tactical Industries, Although Their Uses In Safety Are Endless.,Small
- •Made from single layer 7.7 oz. interlock knit
- •Effective against fire, metal splash and arc flash
- •Fabric has a TPP rating of 14.7 and an arc rating ATPV 12.3 cal/cm2
- •Long-sleeved undershirt has a crew neck for added comfort
- •Available in sizes Small - 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 9 Women's Western Boot Steel Work Boot, Brown (GY9980)
- WERMA Tower Light Assembly, 24VAC/DC, 80mA, 70mm (64900002)
- NOTRAX Entrance Mat, Blue, 4 ft. W x 8 ft. L (109S0048BU)
- MCR SAFETY Economy Weight 18 Sleeve Single Ply (9378P)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, 3Xl (6BTSM-3X)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Large (6BTSM-L)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Medium (6BTSM-M)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Xl (6BTSM-XL)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, 2Xl (6BTSM-2X)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-DKH)
- ARIAT Flame-Resistant Shirt, Gray, 4XL (10019063)
- Carbon-X Workwear and Protective Clothing