Shop All Heat Resistant Gloves
Carbon-X
Carbonx® Cx100 Carbon Fiber Knit Fr Gloves, One Size Fits Most
Mfr # OPG-11
Zoro # G2466008
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carbon-X
- MFR # OPG-11
- Zoro # G2466008
- Country of Origin Taiwan, Province of China
- Category Heat Resistant Gloves
Description
Carbonx Non-Flammable Fabrics Offer The Best Level Of Fire And Heat Resistant Gloves In Fire Resistant Clothing In The Most Extreme Conditions. Based On Patented Blends Of Oxidized Fibers, Carbonx Fire Gloves Are The Only Fabric Gloves Able To Withstand The Direct Flame Of A Blow Torch Without Melting, Igniting, Or Burning—Even When Exposed To The Flame For Up To 20 Times Longer Than The Leading Competition. These 11" Carbon Gloves Are Made Of Machine Knit Carbon String For Superior Heat And Flame Resistance. These Ambidextrous Style Gloves Are Sold In Pairs,One Size Fits Most
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Gloves, Work, Fingerless, 2X Large (48-22-8744)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (19221)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4500 lb, Polyethylene (9610)
- ILC Disposable Gloves, M, White (GLOVES ILC)
- CARBON-X Carbon Fiber Knit FR Glove and Sleeve (OPG-11S)
- MAGID Heater Beater 24 oz Cotton Canvas Hot Mill Gloves, 12PK (97GT)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, 3XL (7015400)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, Large (FROGSA-70-010)
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 9, 1 Pair (710)
- CONDOR Heat Resist Gloves, Red, XL, Terry Cloth, PR (4JC92)
- MCR SAFETY Hot Mill Weight 3 Ply Burlap Lin, L, PK12 (9132G)
- Carbon-X Gloves & Hand Protection