Carbonx® 7.7 Oz Nfpa 70E Compliant Arc-Rated Pants, X-Large
Mfr # 7BBLM-XL
Zoro # G2477278
Key Features
- Color Black
- Material Carbon X
- Standards NFPA 70E HRC/CAT 2 ASTM D6413NPFA 70E CAT2
- Pockets No
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carbon-X
- MFR # 7BBLM-XL
- Zoro # G2477278
- Country of Origin Taiwan, Province of China
- Category Welding Clothing
Dimensions
Size | XL |
Details
Item | Heat/Flame Clothing |
Color | Black |
Material | Carbon X |
Standards | NFPA 70E HRC/CAT 2 ASTM D6413NPFA 70E CAT2 |
Pockets | No |
Description
Carbonx Non-Flammable Fabrics Offer The Best Level Of Fire And Heat Protection In Fire Resistant Clothing In The Most Extreme Conditions. Based On Patented Blends Of Oxidized Fibers, Carbonx Is The Only Fabric Able To Withstand The Direct Flame Of A Blow Torch Without Melting, Igniting, Or Burning&Mdash;Even When Exposed To The Flame For Up To 20 Times Longer Than The Leading Competition. Carbonx Frc Pants Also Retain This Level Of Persistence And Protection Against Molten Metal And Arc Flash, Leaving It As The Only Choice For Professionals Working In Conditions Where Safety Matters Most. Carbonx Undergarments Are Made Of A Single Layer Of 7.7 Oz. Interlock Knit. The Fabric Of These Fire Retardant Pants Has A Tpp Rating Of 14.7 And An Arc Rating Atpv 12.3 Cal/Cm2. Carbonx Fire Resistant Underwear Provides Superior Protection For Workers In Industrial, Fire, Motorsports And Tactical Industries, Although Their Uses In Safety Are Endless.,X-Large
- •Made from single layer 7.7 oz. interlock knit
- •Effective against fire, metal splash and arc flash
- •Fabric has a TPP rating of 14.7 and an arc rating ATPV 12.3 cal/cm2
- •Long pants are comfortable as well as protective
- •Available in sizes Small - 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gate Valve Lockout, 2-1/2 in. to 5 in. (48KV22)
- SIGNMISSION Police Parking Only With Symbol, Heavy-Gauge Aluminum, 12" x 18", A-1218-24867 (A-1218-24867)
- MASTER MFG Microfiber Auto Cleaning Gloves, On, PK6 (18042CS)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-4X)
- LINCOLN ELECTRIC Welding Shirt (K3113-2XL)
- BDG FR Canvas Welding Sleeves, PR, 18" PR (64-1-84-18)
- LINCOLN ELECTRIC Welding Shirt (K3113-3XL)
- BDG Leather Welding Apron, EA, 24"x42" (60-1-642)
- CONDOR Welding Chaps, Brown, Leather, 29" Long (4KXH6)
- SAFE HANDLER Welders Leather Protection Kit With 5 Piece, Brown, 36 Inch (SH-HDS-36-WWK)
- WELDAS Hand Shield, Type: Aluminized, Material: Fiberglass, Size: One Size Fits All - 7in. x 8in. (44-3008)
- Carbon-X Welding Protection