Shop All Lab Ovens
Carbolite
Lab Furnace, 1300C, 13L, 208/240V 60 Hz
Mfr # CWF1313-230SN
Zoro # G4999793
product price: $6,884.99
/ea
Free Shipping & Returns
$6,884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range Up to 1300 Degrees C
- Temp. Range (F) 2372 Degrees
- Capacity 0.46 cu ft
- Volume 0.46 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 25 3/4 in |
Overall Width | 17 in |
Inside Usable Dimensions | 8"H x 8"W x 13"D |
Overall Depth | 24 in |
Chamber Width | 17.12 in |
Chamber Depth | 24.01 in |
Manufacturers Warranty Length | 2 yr |
Chamber Height | 25.78 in |
Overall Dimensions | 25.75"H x 17"W x 24"D |
Interior Depth | 12 3/4 in |
Interior Height | 7 7/8 in |
Interior Width | 7 7/8 in |
Description
Box Furnace, Convection Type Gravity, Temp. Range (C) 1300 Degrees , Temp. Range (F) 2372 Degrees , Overall Height 25 3/4 in, Overall Width 17 in, Overall Depth 24 in, Chamber Height 25.78 in, Chamber Width 17.12 in, Chamber Depth 24.01 in, Hz 60, Voltage 240V AC, Watts 1,495 W, Capacity (Cu.-Ft.) 0.459, Capacity (ML) 13,000, Programmable No, Temp. Uniformity +/-5 Degrees C, Preheat Time 80 min, Chamber Material Refratory Ceramic, Door Material Ceramic, Housing Material Steel, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENSCOPE Track Style Lab Stand (ST-76-LG)
- RUBBERIFIC Splash Block Brown Rubberific (LRSBBN)
- OAKTON Cal Solution, pH, 10.01, 20 mL, PK20 (WD-35653-03)
- SP SCIENCEWARE Clear 500mL Wash Bottle, 3 Pack (F11642-0638)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- MEMMERT Universal Oven, 18.9inHx22inWx15.7inD (UN 110)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75)
- QUINCY LAB Analog Oven, 0.7 cu. ft. (10GC)
- QUINCY LAB Oven, Air Forced, Digital (40AFE)
- THERMO FISHER SCIENTIFIC General Protocol Oven, Mechanical Convec (51028875)
- TOOL GV1750 7 x 5 in. Furnace Pipe Reducer (TO148827)
- Carbolite Lab Ovens