Shop All Lab Ovens
Carbolite
Lab Furnace, 1100C, 13L, 208/240V 60 Hz
Mfr # CWF1113-230SN
Zoro # G4999802
product price: $4,549.99
/ea
Free Shipping & Returns
$4,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range (F) 2012 Degrees
- Temp. Range Up to 1100 Degrees C
- Capacity 0.46 cu ft
- Volume 0.46 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 25 3/4 in |
Inside Usable Dimensions | 8"H x 8"W x 13"D |
Overall Width | 17 in |
Overall Depth | 24 in |
Chamber Width | 7.87 in |
Overall Dimensions | 25.75"H x 17"W x 24"D |
Manufacturers Warranty Length | 2 yr |
Chamber Height | 7.87 in |
Chamber Depth | 12.8 in |
Interior Height | 7 7/8 in |
Interior Depth | 12 3/4 in |
Interior Width | 7 7/8 in |
Description
Box Furnace, Convection Type Gravity, Temp. Range (C) 1100 Degrees , Temp. Range (F) 2012 Degrees , Overall Height 25 3/4 in, Overall Width 17 in, Overall Depth 24 in, Chamber Height 7.87 in, Chamber Width 7.87 in, Chamber Depth 12.8 in, Hz 60, Voltage 240V AC, Watts 1,490 W, Capacity (Cu.-Ft.) 0.459, Capacity (ML) 13,000, Programmable No, Temp. Uniformity +/-5 Degrees C, Preheat Time 80 min, Chamber Material Refratory Ceramic, Door Material Ceramic, Housing Material Steel, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dimpled Pan 2 5/8 Qt 2.5X6 7/8X12.75, SS (30322)
- MIDWEST FASTENER 5/16" x 1/2" x 13/16" #000 Black Rubber Stoppers 1 12PK (65861)
- ZORO SELECT Dipper, Stainless Steel, 600mL, 18 In L (5390-1)
- BASCO 6" Blue Fill Cap - 2" Buttress (230251)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- MEMMERT Universal Oven, 15.7inHx15.7inWx13inD (UN 55)
- MEMMERT Oven, 9 cu. ft., 3400W, Natural Gravity (UN 260, 230V)
- BEING SCIENTIFIC Drying Oven, 1,200 W, Natural Gravity (BON-30T)
- BEING SCIENTIFIC Drying Oven, 1,600 W, Natural Gravity (BON-50T)
- QUINCY LAB Oven, Gravity Convection, Digital, (30GCE)
- QUINCY LAB Motor, 115 Volt, AF Models (205-2030)
- Carbolite Lab Ovens