Shop All Lab Ovens
Carbolite
High Temp Furnace 1500C 7.8L 208/240 3Ph
Mfr # RHF1508-230TX
Zoro # G0122480
product price: $14,396.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$14,396.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range Up to 1500 Degrees C
- Temp. Range (C) 1500 Degrees
- Capacity 0.28 cu ft
- Capacity (Cu.-Ft.) 0.275
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 27 3/4 in |
Overall Width | 19 7/8 in |
Overall Depth | 26 1/2 in |
Overall Dimensions | 27.75"H x 20"W x 26.5"D |
Inside Usable Dimensions | 6.75"H x 6.75"W x 10.75"D |
Chamber Width | 6.7 in |
Manufacturers Warranty Length | 2 yr |
Chamber Height | 6.7 in |
Chamber Depth | 10.62 in |
Interior Depth | 10 5/8 in |
Interior Width | 6 3/4 in |
Interior Height | 6 3/4 in |
Description
Box Furnace, Convection Type Gravity, Temp. Range (C) 1500 Degrees , Temp. Range (F) 2732 Degrees , Overall Height 27 3/4 in, Overall Width 19 7/8 in, Overall Depth 26 1/2 in, Chamber Height 6.7 in, Chamber Width 6.7 in, Chamber Depth 10.62 in, Hz 60, Voltage 200 to 220V AC, Watts 1,800 W, Capacity (Cu.-Ft.) 0.275, Capacity (ML) 8,000, Programmable No, Temp. Uniformity +/-5 Degrees C, Preheat Time 40 min, Chamber Material Refratory Ceramic, Door Material Ceramic, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01947)
- DIGI-SENSE Irreversible 4-Point Micro Horizon, PK 10 (08068-43)
- UNITED SCIENTIFIC Fahnestock Clip, PK 10 (FSCP01-PK/10)
- ZORO SELECT Vial with Cap, 185mL, PK10 (VIAL-50C-10)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- BEING SCIENTIFIC Drying Oven, 2,050 W, Forced Air (BOF-120T)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30)
- MEMMERT Oven, 3100W, Natural Air Circulation (UN 260plus, 230V)
- MEMMERT Oven, 9 cu. ft., 3400W, Natural Gravity (UN 260, 230V)
- MEMMERT Universal Oven, 18.9inHx22inWx15.7inD (UN 110)
- MEMMERT Universal Oven, Ambient, 15 In H (UF 55)
- Carbolite Lab Heaters