Shop All Lab Ovens
Carbolite
High Temp Box Furnace 1700C 5L 208/240V
Mfr # HTF1705-230SN
Zoro # G0122523
product price: $18,471.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$18,471.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range (C) 1700 Degrees
- Temp. Range Up to 1700 Degrees C
- Capacity 0.18 cu ft
- Capacity (Cu.-Ft.) 0.177
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 22 1/4 in |
Overall Width | 32 3/4 in |
Overall Depth | 25 5/8 in |
Chamber Width | 5.9 in |
Chamber Height | 6.22 in |
Inside Usable Dimensions | 6.25"H x 6"W x 8.75"D |
Manufacturers Warranty Length | 2 yr |
Chamber Depth | 8.85 in |
Overall Dimensions | 22.25"H x 32.50"W x 25.50"D |
Interior Height | 6 1/4 in |
Interior Width | 5 7/8 in |
Interior Depth | 8 7/8 in |
Description
Box Furnace, Convection Type Gravity, Temp. Range (C) 1700 Degrees , Temp. Range (F) 3092 Degrees , Overall Height 22 1/4 in, Overall Width 32 3/4 in, Overall Depth 25 5/8 in, Chamber Height 6.22 in, Chamber Width 5.9 in, Chamber Depth 8.85 in, Hz 60, Voltage 220-240, Watts 1,600 W, Capacity (Cu.-Ft.) 0.177, Capacity (ML) 5,000, Programmable Yes, Temp. Uniformity +/-5 Degrees C, Preheat Time 50 min, Chamber Material Refratory Ceramic, Door Material Ceramic, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rolled Beaker, 2 qt., Stainless Steel (78720)
- UNITED SCIENTIFIC Test Tube Brush, Natural Bristles, PK 12 (TTBN04)
- DIGI-SENSE Thermocouple Connector, Standard, Type-J (18527-03)
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, Polypropylene (9L458)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- MEMMERT Universal Oven, 15.7inHx15.7inWx13inD (UN 55)
- QUINCY LAB Oven, Gravity Convection, Digital, (40GCE)
- MEMMERT Program Unrvsl Oven, 12.6inx15.7inx9.8in (UN 30 PLUS)
- MEMMERT Oven, Forced Air, 26.4 cu. ft. Cap., 33.7A (UF 750, 3x208v)
- MEMMERT Oven, Grid Shelf, 400 Model Size (E20164)
- QUINCY LAB Analog Oven, 1.3 cu. ft. (20GC)
- Carbolite Lab Heaters