Shop All Lab Ovens
Carbolite
High Temp Box Furnace 1700C 10L 208/240
Mfr # HTF1710-230SN
Zoro # G0122569
product price: $21,842.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$21,842.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range (C) 1700 Degrees
- Temp. Range Up to 1700 Degrees C
- Capacity 0.35 cu ft
- Capacity (Cu.-Ft.) 0.353
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 22 1/4 in |
Overall Width | 32 3/4 in |
Overall Depth | 25 5/8 in |
Inside Usable Dimensions | 9"H x 8"W x 8.75"D |
Chamber Width | 7.87 in |
Overall Dimensions | 22.25"H x 32.50"W x 25.50"D |
Manufacturers Warranty Length | 2 yr |
Chamber Depth | 8.85 in |
Chamber Height | 9.13 in |
Interior Depth | 8 7/8 in |
Interior Height | 9 in |
Interior Width | 7 7/8 in |
Description
Box Furnace, Convection Type Gravity, Temp. Range (C) 1700 Degrees , Temp. Range (F) 3092 Degrees , Overall Height 22 1/4 in, Overall Width 32 3/4 in, Overall Depth 25 5/8 in, Chamber Height 9.13 in, Chamber Width 7.87 in, Chamber Depth 8.85 in, Hz 60, Voltage 220-240, Watts 1,600 W, Capacity (Cu.-Ft.) 0.353, Capacity (ML) 10,000, Programmable Yes, Temp. Uniformity +/-5 Degrees C, Preheat Time 44 min, Chamber Material Refratory Ceramic, Door Material Ceramic, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED HYDROMETER EZ RED BATTERY (EZSP101)
- BRANSON Mini Ultrasonic Cleaner, 15 oz. (100-951-010)
- OHAUS Clamp, Nickel Plated Zinc, 7.40" L (CLS-CHAINZM)
- TRAC OUTDOORS TRAC Outdoors T3002 Fishing Barometer (69200)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- MEMMERT Oven, 3100W, Natural Air Circulation (UN 260plus, 230V)
- MEMMERT Oven, 5.9 cu. ft., 3200W, Forced Convection (UF 160PLUS, 230V)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450, 3x208v)
- THERMO FISHER SCIENTIFIC ASHEVILLE Advanced Protocol Oven, Mechanical Conve (51028126)
- QUINCY LAB Oven, Air Forced, Digital (40AFE)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 18 In H (UF 110 PLUS)
- Carbolite Lab Ovens