Shop All Lab Ovens
Carbolite
High Temp Box Furnace 1500C 2.9L 208/240
Mfr # RHF1503-230SN
Zoro # G0122499
product price: $9,597.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$9,597.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range (C) 1500 Degrees
- Temp. Range Up to 1500 Degrees C
- Capacity 0.1 cu ft
- Capacity (Cu.-Ft.) 0.102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 25 3/4 in |
Overall Width | 17 in |
Overall Depth | 24 in |
Inside Usable Dimensions | 4.75"H x 4.75"W x 8"D |
Manufacturers Warranty Length | 2 yr |
Chamber Depth | 8.07 in |
Overall Dimensions | 25.75"H x 17"W x 24"D |
Chamber Width | 4.72 in |
Chamber Height | 4.72 in |
Interior Depth | 8 1/8 in |
Interior Height | 4 3/4 in |
Interior Width | 4 3/4 in |
Description
Box Furnace, Convection Type Gravity, Temp. Range (C) 1500 Degrees , Temp. Range (F) 2732 Degrees , Overall Height 25 3/4 in, Overall Width 17 in, Overall Depth 24 in, Chamber Height 4.72 in, Chamber Width 4.72 in, Chamber Depth 8.07 in, Hz 60, Voltage 200 to 240V AC, Watts 1,495 W, Capacity (Cu.-Ft.) 0.102, Capacity (ML) 3,000, Programmable No, Temp. Uniformity +/-5 Degrees C, Preheat Time 45 min, Chamber Material Refratory Ceramic, Door Material Ceramic, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEM BFFR SLTN PH 7.0 Y 10L (LC123806)
- CTL SCIENTIFIC SUPPLY Oil Detection Test Paper 2.75" L x 0.75" W, 100PK (GEN180)
- TRICORBRAUN 2 Oz Glass Jar, Round, Flint, 53-400 Gpi Finish Straight Sided (011507)
- UNITED SCIENTIFIC Stainless Steel Micro Spatula, 8 (SSFT08)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 18 In H (UF 110 PLUS)
- QUINCY LAB Oven, Gravity Convection, Digital, (40GCE)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75)
- QUINCY LAB Oven, Air Forced, Digital (40AFE)
- MEMMERT Oven, 2800W, Forced Convection, 2 Shelves (UF 110, 230V)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160)
- Carbolite Lab Heaters