Shop All Lab Ovens
Carbolite
High Temp Box Furnace 1400C 7.8L 208/240
Mfr # RHF1408-230SN
Zoro # G0122429
product price: $10,036.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$10,036.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range Up to 1400 Degrees C
- Temp. Range (C) 1400 Degrees
- Capacity 0.28 cu ft
- Capacity (Cu.-Ft.) 0.275
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 27 3/4 in |
Overall Width | 19 7/8 in |
Overall Depth | 26 1/2 in |
Overall Dimensions | 27.75"H x 20"W x 26.5"D |
Manufacturers Warranty Length | 2 yr |
Inside Usable Dimensions | 6.75"H x 6.75"W x 10.75"D |
Chamber Width | 6.7 in |
Chamber Height | 6.7 in |
Chamber Depth | 10.62 in |
Interior Depth | 10 5/8 in |
Interior Width | 6 3/4 in |
Interior Height | 6 3/4 in |
Description
Box Furnace, Convection Type Gravity, Temp. Range (C) 1400 Degrees , Temp. Range (F) 2552 Degrees , Overall Height 27 3/4 in, Overall Width 19 7/8 in, Overall Depth 26 1/2 in, Chamber Height 6.7 in, Chamber Width 6.7 in, Chamber Depth 10.62 in, Hz 60, Voltage 200 to 240V AC, Watts 1,700 W, Capacity (Cu.-Ft.) 0.275, Capacity (ML) 8,000, Programmable No, Temp. Uniformity +/-5 Degrees C, Preheat Time 22 min, Chamber Material Refratory Ceramic, Door Material Ceramic, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Adapter Foot E-280 Pocket Penetrometer (G 282)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151144)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-N)
- AMERICAN BIOTECH SUPPLY Freezer, 4 cu ft, 32-3/16" H, 24-1/4" W (PH-ABT-HC-UCFS-0520)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- MEMMERT Grid Shelf, For Use Model 30 (E28884)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75, 230V)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Oven, Mechanical Convec (51028123)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 18 In H (UF 110 PLUS)
- MEMMERT Oven, 1.1 cu. ft., Natural Gravity, 1 Shelf (UN 30, 230V)
- MEMMERT Oven, 3100W, Natural Air Circulation (UN 260plus, 230V)
- Carbolite Lab Heaters