Shop All Lab Ovens
Carbolite
Box Furnace, 4.75inHx4.75inWx8inD
Mfr # RHF1603-230SN
Zoro # G4999811
product price: $11,830.99
/ea
Free Shipping & Returns
$11,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Volume 0.1 cu ft
- Temp. Range (F) 2912 Degrees
- Temp. Range Up to 1600 Degrees C
- Capacity 0.1 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 25 3/4 in |
Inside Usable Dimensions | 4.75"H x 4.75"W x 8"D |
Overall Width | 17 in |
Overall Depth | 24 in |
Manufacturers Warranty Length | 2 yr |
Overall Dimensions | 25.75"H x 17"W x 24"D |
Chamber Height | 4.72 in |
Chamber Depth | 8.07 in |
Chamber Width | 4.72 in |
Interior Depth | 8 1/8 in |
Interior Height | 4 3/4 in |
Interior Width | 4 3/4 in |
Description
Box Furnace, Convection Type Gravity, Temp. Range (C) 1600 Degrees , Temp. Range (F) 2912 Degrees , Overall Height 25 3/4 in, Overall Width 17 in, Overall Depth 24 in, Chamber Height 4.72 in, Chamber Width 4.72 in, Chamber Depth 8.07 in, Hz 60, Voltage 200 to 240V AC, Watts 1,600 W, Capacity (Cu.-Ft.) 0.106, Capacity (ML) 3,000, Programmable No, Temp. Uniformity +/-5 Degrees C, Preheat Time 42 min, Chamber Material Refratory Ceramic, Door Material Ceramic, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Grade GF/F Binder-Free Glass Micr, PK100 (1825-047)
- NALGENE Thermo Scientific Nalgene 9 L 2 Gal. T (DS2213-0020)
- LAB SAFETY SUPPLY Conical Tube, 50ml, Poly, PK500 (6VMY2)
- KIMBLE CHASE Cap, Black, PK500 (73802-15415)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- BEING SCIENTIFIC Drying Oven, 1,320 W, Forced Air (BOF-30T)
- MEMMERT Oven, 9 cu. ft., 3400W, Forced Convection (UF 260PLUS, 230V)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450 PLUS, 3x208v)
- QUINCY LAB Analog Oven, 1600W, 120VAC, 12.5A (40AF)
- MEMMERT Grid Shelf, For Use Model 30 (E28884)
- QUINCY LAB Oven, Gravity Convection, Digital, (40GCE)
- Carbolite Lab Heaters