Shop All Lab Ovens
Carbolite
Benchtop Lab Furnace, 1100C 23L 208/240V
Mfr # ELF1123-230SN
Zoro # G2192289
product price: $4,649.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$4,649.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range Up to 1100 Degrees C
- Temp. Range (F) 2012 Degrees
- Capacity 0.81 cu ft
- Volume 0.81 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 28 in |
Overall Width | 19 7/8 in |
Inside Usable Dimensions | 9.25"H x 10"W x 15.75"D |
Overall Depth | 27 1/4 in |
Chamber Depth | 15.74 in |
Overall Dimensions | 28.25"H x 20"W x 27"D |
Manufacturers Warranty Length | 2 yr |
Chamber Height | 9.25 in |
Chamber Width | 10.03 in |
Interior Width | 8 7/8 in |
Interior Depth | 15 3/4 in |
Interior Height | 9 1/4 in |
Description
Box Furnace, Convection Type Gravity, Temp. Range (C) 1100 Degrees , Temp. Range (F) 2012 Degrees , Overall Height 28 in, Overall Width 19 7/8 in, Overall Depth 27 1/4 in, Chamber Height 9.25 in, Chamber Width 10.03 in, Chamber Depth 15.74 in, Hz 60, Voltage 220-240, Watts 2,200 W, Capacity (Cu.-Ft.) 0.812, Capacity (ML) 23,000, Programmable No, Temp. Uniformity +/-5 Degrees C, Preheat Time 29 min, Chamber Material Refratory Ceramic, Door Material Ceramic, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE ICE FRIGIMAT PC MACHINE BEL-ART PLATED (F38874-0000)
- TYPE BR PLATE FILLER 1"" BG5 (BRFPP)
- HEATHROW SCIENTIFIC Cryogenic Cane Sleeves, Plastic, PK100 (HS23210)
- AMSCOPE Powerful 6 Watt LED Dual Gooseneck Illuminator (LED-6W)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30)
- MEMMERT Universal Oven, 15.7inHx15.7inWx13inD (UN 55)
- QUINCY LAB Oven, Gravity Convection, Digital, (40GCE)
- MEMMERT Oven, Grid Shelf, 500 Model Size (E20165)
- QUINCY LAB Analog Oven, 2.0 cu. ft. (30GC OVEN)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30 PLUS)
- Carbolite Lab Heaters