Shop All Lab Ovens
Carbolite
Ashing Furnace, 1100C, 7L, 208/240V
Mfr # AAF1107-230SN
Zoro # G4999827
product price: $4,976.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,976.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range Up to 1100 Degrees C
- Temp. Range (F) 2012 Degrees
- Capacity 0.35 cu ft
- Volume 0.35 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 25 5/8 in |
Overall Width | 16 7/8 in |
Inside Usable Dimensions | 3.5"H x 6.75"W x 18"D |
Overall Depth | 29 in |
Chamber Width | 6.7 in |
Overall Dimensions | 25.50"H x 17.00"W x 29"D |
Manufacturers Warranty Length | 2 yr |
Chamber Height | 3.54 in |
Chamber Depth | 17.9 in |
Interior Height | 3 1/2 in |
Interior Width | 6 3/4 in |
Interior Depth | 18 in |
Description
Ashing Furnace, Convection Type Gravity, Temp. Range (C) 1100 Degrees , Temp. Range (F) 2012 Degrees , Overall Height 25 5/8 in, Overall Width 16 7/8 in, Overall Depth 29 in, Chamber Height 3.54 in, Chamber Width 6.7 in, Chamber Depth 17.9 in, Hz 60, Voltage 240V AC, Watts 2,400 W, Capacity (Cu.-Ft.) 0.247, Capacity (ML) 7,000, Programmable No, Temp. Uniformity +/-5 Degrees C, Preheat Time 155 min, Chamber Material Refratory Ceramic, Door Material Ceramic, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC TransferTop Urine Collection Cup w/Integrated Transfer Device, 4oz, Graduated to 100mL, 300PK (3856TP)
- IGAGING 60x LED Measuring Microscope - 36-LM60 (36-LM60)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Blue (CLR-IPDHSO-CR-CC-BLU)
- THERMCO Hydrometer, Salt, 0.5 (GW2511X)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 18 In H (UF 110 PLUS)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75, 230V)
- THERMO FISHER SCIENTIFIC General Protocol Oven, Mechanical Convec (51028875)
- MEMMERT Program Unrvsl Oven, 18.9inx22inx15.7in (UN 110 PLUS)
- MEMMERT Oven, Forced Air, 37.4 cu. ft. Cap., 33.7A (UF 1060, 3x208v)
- Carbolite Lab Ovens