Shop All Lab Ovens
Carbolite
Ashing Furnace, 1100C, 18L, 208/240V
Mfr # AAF1118-230SN
Zoro # G2192261
product price: $6,851.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$6,851.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range (F) 2012 Degrees
- Temp. Range Up to 1100 Degrees C
- Volume 0.64 cu ft
- Capacity 0.64 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 27 3/4 in |
Inside Usable Dimensions | 9.25"H x 7.75"W x 15.75"D |
Overall Width | 19 7/8 in |
Overall Depth | 26 1/2 in |
Overall Dimensions | 27.75"H x 20"W x 26.5"D |
Chamber Depth | 15.74 in |
Chamber Height | 9.25 in |
Chamber Width | 7.71 in |
Manufacturers Warranty Length | 2 yr |
Interior Width | 7 3/4 in |
Interior Depth | 15 3/4 in |
Interior Height | 9 1/4 in |
Description
Ashing Furnace, Convection Type Gravity, Temp. Range (C) 1100 Degrees , Temp. Range (F) 2012 Degrees , Overall Height 27 3/4 in, Overall Width 19 7/8 in, Overall Depth 26 1/2 in, Chamber Height 9.25 in, Chamber Width 7.71 in, Chamber Depth 15.74 in, Hz 60, Voltage 240V AC, Watts 1,600 W, Capacity (Cu.-Ft.) 0.636, Capacity (ML) 18,000, Programmable No, Temp. Uniformity +/-5 Degrees C, Preheat Time 70 min, Chamber Material Refratory Ceramic, Door Material Ceramic, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Floor Protection, 393 ft. L, 3 ft. W (89310)
- CELLTREAT Cell Scraper, Lifter Blade, 39cm, PK100 (229316)
- SP SCIENCEWARE Desiccator, Mini, Vacuum (F41099-0000)
- HYDROFARM Measuring Cup, 3000 ml (3 liter) (HGMC3000)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30)
- MEMMERT Universal Oven, 18.9inHx22inWx15.7inD (UN 110)
- QUINCY LAB Analog Oven, 0.7 cu. ft. (10GC)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30 PLUS)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 18 In H (UF 110 PLUS)
- QUINCY LAB Analog Oven, 1600W, 120VAC, 12.5A (40AF)
- Carbolite Lab Heaters