Shop All Rotary Broaches
Carbidemax
HMT XL110 TCT Magnet Broach Cutter 4 x 3'' 1-1/4'' Shank
Mfr # 109040-0400
Zoro # G811188444
product price: $686.99
/ea
Free Shipping & Returns
$686.99
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
- Brand Carbidemax
- MFR # 109040-0400
- Zoro # G811188444
- Country of Origin Viet Nam
- Category Rotary Broaches
Description
Ultra large diameter drilling with CarbideMax XL.With the requirement for ultra large diameter broaching fast increasing, the CarbideMax-XL range offers cutters from 2-1/2'' up to 6'' diameter with a 4'' cutting depth.These high quality TCT cutters have a reinforced 1-1/4'' diameter shank to withstand the high levels of torque generated.Adapters are available to convert the 1-1/4'' shank for use with standard 3/4'' Weldon shank Magnet Drills.
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
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, HSS (C00971)
- STARRETT Steel Rule, Heavy Spring-Tempered, 72 In (C404R-72)
- DRILL AMERICA m14x1 Carbon Steel Hex Die (DWTSMH14X1)
- KODIAK CUTTING TOOLS 1/16 Carbide Endmill 4 Flute Single End ALTIN Coated (5466362)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 14mm (108030-0140)
- CARBIDEMAX HMT 40 TCT Cutter Set 9/16, 11/16, 13/16, 15/16, 1-1/16 in. + 2 pilots (109015-SET2)
- CARBIDEMAX HMT 40 TCT Cutter Set 9/16, 11/16, 13/16 in. + 2 pilots (109015-SET1)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 2-1/8 in. (109020-0320)
- CARBIDEMAX HMT 55 Broach Cutter Pilot Pin for 7/16 - 5/8 in. Cutters, 2PK (108020P-0170)
- CARBIDEMAX HMT 40 Broach Cutter Pilot Pin 1/2-11/16 in., 2PK (108030P-0170)
- HASSAY SAVAGE CO Rotary Hex Punch 2.5mm Cut L 5/32" (663025)
- Carbidemax Rotary Broaches