Shop All Rotary Broaches
Carbidemax
HMT XL110 TCT Magnet Broach Cutter 4 x 2-9/16'' 1-1/4'' Shank
Mfr # 109040-0330
Zoro # G011177996
product price: $563.99
/ea
Free Shipping & Returns
$563.99
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
- Brand Carbidemax
- MFR # 109040-0330
- Zoro # G011177996
- Country of Origin Viet Nam
- Category Rotary Broaches
Description
Ultra large diameter drilling with CarbideMax XL.With the requirement for ultra large diameter broaching fast increasing, the CarbideMax-XL range offers cutters from 2-1/2'' up to 6'' diameter with a 4'' cutting depth.These high quality TCT cutters have a reinforced 1-1/4'' diameter shank to withstand the high levels of torque generated.Adapters are available to convert the 1-1/4'' shank for use with standard 3/4'' Weldon shank Magnet Drills.
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
- SUNEX 3/8" Drive Drive Pipe Plug Socket Set, 11 pcs (3841)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6234)
- PANELLIFT Drywall Lift, 14.5 ft., 200 lb. Capacity (460)
- KIPP Adjustable Handle, Size: 2 M10X20 Zinc, Black Satin, Comp: Steel (K0116.2101X20)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 1.5 x 1-1/8 in. (109015-0160)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 14mm (108030-0140)
- CARBIDEMAX HMT 40 TCT Cutter Set 9/16, 11/16, 13/16, 15/16, 1-1/16 in. + 2 pilots (109015-SET2)
- CARBIDEMAX HMT ULTRA Coated TCT Broach Cutter set, 11/16, 3/4, 13/16, 15/16 in. + 2 Pilots (109070-SET)
- CARBIDEMAX HMT 40 Broach Cutter Pilot Pin 1/2-11/16 in., 2PK (108030P-0170)
- CARBIDEMAX HMT 55 Broach Cutter Pilot Pin for 7/16 - 5/8 in. Cutters, 2PK (108020P-0170)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 12mm (108030-0120)
- Carbidemax Rotary Broaches