Shop All Rotary Broaches
Carbidemax
HMT XL110 TCT Broach Cutter, 80 x 110mm
Mfr # 108040-0800
Zoro # G109199046
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carbidemax
- MFR # 108040-0800
- Zoro # G109199046
- Country of Origin Viet Nam
- Category Rotary Broaches
Description
Ultra large diameter drilling with CarbideMax XL.With the requirement for ultra large diameter broaching fast increasing, the CarbideMax-XL110 range offers cutters from 61mm up to 200mm diameter with a 110mm cutting depth.These high quality TCT cutters have a reinforced 32mm diameter shank to withstand the high levels of torque generated.Adapters are available to convert the 32mm shank for use with standard 3/4 in. weldon shank magnet drills.- Up to 10x longer life than traditional HSS Cutters- 64% Faster cuts than HSS cutters- Elaborate cutting geometry for faster, quieter drilling- Chatter free performanceThe HMT CarbideMax range uses Premium Grade Sandvik Tungsten Carbide teethOne of the hardest materials available for use in cutting toolsThis means cutters are capable of drilling through the toughest steels whilst maintaining their strength & cutting surface for up to 10x longer than traditional HSS cutters The elaborate geometry of CarbideMax broach cutters means the teeth of the cutter do all the workReduced strain on the tool body means a strong but thin flexible alloy can be used for its construction Thinner walls means CarbideMax tools need to remove less material from the work piece resulting in a faster cut and quieter, easier drillingIncredible value for money, greater job site efficiencies and fewer stops as fewer tools are reordered and replacedCarbideMax - more holes, more quickly, for longer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Extreme Thick Metal Deep Cut Band Saw Blade 25PK (48-39-0605)
- DEWALT 3/4" x 31" x 36" High Impact 4 Cutter SDS Max (DW5813)
- YG-1 TOOL CO V7 Mill Inox 4 Flute Regular Length Corner Radius Carbide End Mill (EMB13016)
- KODIAK CUTTING TOOLS 1/2 VI Pro 4 Flute Carbide Endmill Stub ALCRO-MAX Coated (5545975)
- CARBIDEMAX HMT 55 Broach Cutter Pilot Pin for 7/16 - 5/8 in. Cutters, 2PK (108020P-0170)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 12mm (108030-0120)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 1.5 x 1-1/8 in. (109015-0160)
- CARBIDEMAX HMT ULTRA Coated TCT Broach Cutter 2 x 5/8 in. (109070-0040)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 7/8 in. (109020-0120)
- CARBIDEMAX HMT 110 Broach Cutter Pilot Pin 11/16 - 2-3/8 in., 2PK (108040P-0600)
- HASSAY SAVAGE CO Rotary Hex Punch 12mm Cut L 1/2" (66212)
- Carbidemax Rotary Broaches