Shop All Annular Cutters
Carbidemax
HMT Versadrive Insertfoam Starterset, 14-30mm 14pc
Mfr # 101080-SS1
Zoro # G811189298
Free Shipping & Returns
$855.99
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
- Brand Carbidemax
- MFR # 101080-SS1
- Zoro # G811189298
- Country of Origin United States
- Category Annular Cutters
Description
The VersaDrive & CarbideMax Starter Set contains drilling and broaching tools for the creation of larger diameter holes in thick, heavy duty metal.Premium grade Tungsten carbide teeth provide ultimate cutting performance in a wide range of Structural steels including Stainless Steel and Cast Iron.Supplied in a Large InsertFoam compatible with the STAKIT ETOP2 or STAKIT ETOP4 Top cases
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
- BON TOOL Bon 12-107 Threaded Handle, 1 3/4" Aluminum, 10 Foot (12-107)
- IRWIN GROOVLCK PLIR 8""&10"" 2PC (1802532)
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09-06)
- KRAFT TOOL Gutter Tool w/ProForm, 6" x 4-1/2" 3"R (CF194PF)
- CARBIDEMAX HMT 110 TCT Cutter InsertFoam Rivet Removal Set 11/16, 13/16, 15/16 2 each (109040-SET2)
- HOUGEN 1-7/8 in. X 1 in. 12,000-Series Annular Cutter (12160)
- UNIBOR 3/4in X 3in Premium M42 Cobalt Annular Cutter with Pilot Pin (25324)
- CS UNITEC Annular Cutter, HSS, 7/16" X 2" (6-1-214)
- ZORO SELECT Annular Cutter, M2 HSS, 1 Dia, 2 Cut D (4THE2)
- HOUGEN 15/16 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18230)
- CLE-LINE Cobalt Annular Cutter, 3 7/16" L (C34156)
- Carbidemax Annular Cutters