Shop All Annular Cutters
Carbidemax
HMT Versadrive Insertfoam Starterset, 13-26mm 14pc
Mfr # 101080-SS2
Zoro # G011189289
Free Shipping & Returns
$697.99
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
- Brand Carbidemax
- MFR # 101080-SS2
- Zoro # G011189289
- Country of Origin United States
- Category Annular Cutters
Description
The VersaDrive & CarbideMax Starter Set contains drilling and broaching tools for the creation of larger diameter holes in thick, heavy duty metal.Premium grade Tungsten carbide teeth provide ultimate cutting performance in a wide range of Structural steels including Stainless Steel and Cast Iron.Supplied in a Large InsertFoam compatible with the STAKIT ETOP2 or STAKIT ETOP4 Top cases
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
- DIABLO 6" L x Demolition Cutting Reciprocating Saw Blade (DS0606CWS3)
- AVANTI 10", 40-Teeth Circular Saw Blade (P1040X)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-07-09)
- DAVIES T Knob Bar, 3/8-16 Thread Size, 1.15"L, GP Phenolic (3090-K)
- CARBIDEMAX HMT 110 TCT Cutter InsertFoam Rivet Removal Set 11/16, 13/16, 15/16 2 each (109040-SET2)
- HOUGEN 1-7/8 in. x 2 in. 12,000-Series Annular Cutter (12260)
- DRILL AMERICA 15/16"x2" HSS Annular Cutter (DWC5-530-230)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02010)
- UNIBOR 11/16in X 1in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24122)
- DRILL AMERICA 1-3/8x2" Carbide Tipped Annular Cutter (CTC5-530-251)
- MILWAUKEE TOOL 13/16" TCT Annular Cutter 2" Depth (49-59-4081)
- Carbidemax Annular Cutters