Shop All Rotary Broaches
Carbidemax
HMT 80 TCT Magnet Broach Cutter 3 x 1-3/4 in.
Mfr # 109030-0210
Zoro # G709199095
product price: $205.99
/ea
Free Shipping & Returns
$205.99
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
- Brand Carbidemax
- MFR # 109030-0210
- Zoro # G709199095
- Country of Origin Taiwan, Province of China
- Category Rotary Broaches
Description
The CarbideMax 80 Series will broach up to 3 in. thick steel.Individually brazed cutting teeth are made from Tungsten Carbide capable of drilling through the toughest steels.- Up to 10x longer life than traditional HSS Cutters- 64% Faster cuts than HSS cutters- Elaborate cutting geometry for faster, quieter drilling- Chatter free performanceThe HMT CarbideMax range uses Premium Grade Sandvik Tungsten Carbide teethOne of the hardest materials available for use in cutting toolsThis means cutters are capable of drilling through the toughest steels whilst maintaining their strength & cutting surface for up to 10x longer than traditional HSS cuttersThe elaborate geometry of CarbideMax broach cutters means the teeth of the cutter do all the workThis reduces strain on the tool body and means that a strong but thin flexible alloy can be used for its constructionThinner walls means CarbideMax tools need to remove less material from the work piece resulting in a faster cut and quieter, easier drillingGreater job site efficiencies and fewer stops as fewer tools are reordered and replacedIncredible value for moneyCarbideMax - more holes, more quickly, for longer
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
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 90 deg., 0.070" (KTI-55142)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/4 (C20720)
- CHANNELLOCK ADJUSTABLE WRENCH 15"" (815)
- KLEIN TOOLS Nut Driver Set, 1000V Insulated, 9-piece (33524)
- CARBIDEMAX HMT ULTRA Coated TCT Broach Cutter 2 x 1 in. (109070-0100)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 7/8 in. (109020-0120)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 1.5 x 1-1/8 in. (109015-0160)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 1/2 in. (109020-0030)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 14mm (108030-0140)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 3/4 in. (109020-0090)
- BLAIR EQUIPMENT CO ROTOBROACH 1-1/4" CUTTER (BL11364)
- Carbidemax Rotary Broaches