Shop All Rotary Broaches
Carbidemax
HMT 80 TCT Deep Broach Cutter 39mm
Mfr # 108010-0390
Zoro # G109198926
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carbidemax
- MFR # 108010-0390
- Zoro # G109198926
- Country of Origin Viet Nam
- Category Rotary Broaches
Description
The CarbideMax 80 Series will broach up to 75mm thick steel.Individually brazed cutting teeth are made from Tungsten Carbide capable of drilling through the toughest steels.- Up to 10x longer life than traditional HSS Cutters- 64% Faster cuts than HSS cutters- Elaborate cutting geometry for faster, quieter drilling- Chatter free performanceThe HMT CarbideMax range uses Premium Grade Sandvik Tungsten Carbide teethOne of the hardest materials available for use in cutting toolsThis means cutters are capable of drilling through the toughest steels whilst maintaining their strength & cutting surface for up to 10x longer than traditional HSS cuttersThe elaborate geometry of CarbideMax broach cutters means the teeth of the cutter do all the workThis reduces strain on the tool body and means that a strong but thin flexible alloy can be used for its constructionThinner walls means CarbideMax tools need to remove less material from the work piece resulting in a faster cut and quieter, easier drillingGreater job site efficiencies and fewer stops as fewer tools are reordered and replacedIncredible value for moneyCarbideMax - more holes, more quickly, for longer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket, Metric (J75418MP)
- PROTO 1/2 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide (J7434M)
- CATERPILLAR 3Pc Multi-Tool/Knife Set With Gift Box (240357)
- SUPERIOR STEEL 7 inch Roofing Utility Knife with 5-Blades (RK742)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 1/2 in. (109020-0030)
- CARBIDEMAX HMT ULTRA Coated TCT Broach Cutter set, 11/16, 3/4, 13/16, 15/16 in. + 2 Pilots (109070-SET)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 1 in. (109020-0140)
- CARBIDEMAX HMT 80 TCT Magnet Broach Cutter 3 x 1-3/16 in. (109030-0120)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 1.5 x 1-1/8 in. (109015-0160)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 12mm (108030-0120)
- HASSAY SAVAGE CO Rotary Hex Punch 12mm Cut L 1/2" (66212)
- Carbidemax Rotary Broaches