Shop All Rotary Broaches
Carbidemax
HMT 55 TCT Magnet Broach Cutter 30mm
Mfr # 108020-0300
Zoro # G109198803
Free Shipping & Returns
$90.39
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
- Brand Carbidemax
- MFR # 108020-0300
- Zoro # G109198803
- Country of Origin Taiwan, Province of China
- Category Rotary Broaches
Description
The CarbideMax 55 Series will broach up to 50mm thick steel.Individually brazed cutting teeth are made from Tungsten Carbide capable of drilling through the toughest steels.- Up to 10x longer life than traditional HSS Cutters- 64% Faster cuts than HSS cutters- Elaborate cutting geometry for faster, quieter drilling- Chatter free performanceThe HMT CarbideMax range uses Premium Grade Sandvik Tungsten Carbide teethOne of the hardest materials available for use in cutting toolsThis means cutters are capable of drilling through the toughest steels whilst maintaining their strength & cutting surface for up to 10x longer than traditional HSS cutters The elaborate geometry of CarbideMax broach cutters means the teeth of the cutter do all the workReduced strain on the tool body means a strong but thin flexible alloy can be used for its construction Thinner walls means CarbideMax tools need to remove less material from the work piece resulting in a faster cut and quieter, easier drillingIncredible value for money, greater job site efficiencies and fewer stops as fewer tools are reordered and replacedCarbideMax - more holes, more quickly, for longer
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
- THEXTON MANUFACTURING SPARK PLUG REMOVER/PULLER SET (TH492)
- BIG HORN Digital Electronic Outside Micrometer 0-1 Inch Large LCD (19204)
- BESSEY 24 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM24)
- J.W. WINCO GN145-B5/8-2-BL Flanged Connector Clamp (145-B5/8-2-BL)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 16mm (108020-0160)
- CARBIDEMAX HMT 110 TCT Magnet Broach Cutter 4 x 13/16 in. (109040-0050)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 14mm (108030-0140)
- CARBIDEMAX HMT ULTRA Coated TCT Broach Cutter 2 x 5/8 in. (109070-0040)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 12mm (108030-0120)
- CARBIDEMAX HMT 80 TCT Magnet Broach Cutter 3 x 1-3/16 in. (109030-0120)
- HASSAY SAVAGE CO Rotary Hex Punch 3/8" Cut L 1/2" (66024)
- Carbidemax Broaches