Shop All Rotary Broaches
Carbidemax
HMT 55 TCT Magnet Broach Cutter 2 x 13/16 in.
Mfr # 109020-0110
Zoro # G109199091
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carbidemax
- MFR # 109020-0110
- Zoro # G109199091
- Country of Origin Taiwan, Province of China
- Category Rotary Broaches
Description
The CarbideMax 55 Series will broach up to 2 in. thick steel.Individually brazed cutting teeth are made from Tungsten Carbide capable of drilling through the toughest steels.- Up to 10x longer life than traditional HSS Cutters- 64% Faster cuts than HSS cutters- Elaborate cutting geometry for faster, quieter drilling- Chatter free performanceThe HMT CarbideMax range uses Premium Grade Sandvik Tungsten Carbide teethOne of the hardest materials available for use in cutting toolsThis means cutters are capable of drilling through the toughest steels whilst maintaining their strength & cutting surface for up to 10x longer than traditional HSS cutters The elaborate geometry of CarbideMax broach cutters means the teeth of the cutter do all the workReduced strain on the tool body means a strong but thin flexible alloy can be used for its construction Thinner walls means CarbideMax tools need to remove less material from the work piece resulting in a faster cut and quieter, easier drillingIncredible value for money, greater job site efficiencies and fewer stops as fewer tools are reordered and replacedCarbideMax - more holes, more quickly, for longer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Rub Brick, Fluted 6" X 3" X 1", 60 Grit, Plastic Handle (12-280)
- GEARWRENCH 7 Piece 1/2" Drive Hex Bit SAE Socket Set (80721)
- WESTWARD Hand Tap Set, HSS, 9/16-12, H3 Limit, PK3 (5PXL3)
- KIPP Indexing Plunger W Remote Actuation, Size:3, Form:K W Locknut, D=8, D1=M16X1, 5, L=3000, Stainless (K1502.02308X3000)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 12mm (108030-0120)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 2-1/8 in. (109020-0320)
- CARBIDEMAX HMT 40 Broach Cutter Pilot Pin 1/2-11/16 in., 2PK (108030P-0170)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 14mm (108030-0140)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 1 in. (109020-0140)
- CARBIDEMAX HMT 55 Broach Cutter Pilot Pin for 7/16 - 5/8 in. Cutters, 2PK (108020P-0170)
- BLAIR EQUIPMENT CO ROTO BROACH 6MM 3PK (BL11206-3)
- Carbidemax Broaches