Shop All Annular Cutters
Carbidemax
HMT 55 TCT Cutter Set 9/16, 11/16, 13/16, 15/16, 1-1/16'' + 2 Pilots + 2 pilots
Mfr # 109020-SET1
Zoro # G411189292
Free Shipping & Returns
$358.99
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
- Brand Carbidemax
- MFR # 109020-SET1
- Zoro # G411189292
- Country of Origin Viet Nam
- Category Annular Cutters
Description
The CarbideMax 55 Series will broach up to 2'' thickness of metal. Individually brazed cutting teeth are made from Tungsten Carbide capable of drilling through the toughest steels.- Up to 10x longer life than traditional HSS Cutters- 64% Faster cuts than HSS cutters- Advanced triple-cut geometry for faster, quieter drilling- Chatter free performance
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
- PFERD 8" Half Round File - DIY Packaged - Smooth Cut, with Handle (11025P)
- DIABLO Hole Saw 2-3/8" (DHS2375)
- KEO Drill/Countersink, 60 deg., 1-3/4in, RH, HSS (53446)
- WESTWARD Lock and Key Set, 2 Keys, 1 Lock, 6001-7000 Key Code (07-27B)
- CARBIDEMAX HMT 110 TCT Cutter InsertFoam Rivet Removal Set 11/16, 13/16, 15/16 2 each (109040-SET2)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134190119)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 13/16 Dia, 2 D (63134206117)
- HOUGEN 1 in. X 3 in. 12,000-Series Annular Cutter (3-12232)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 6-3/8" x 2" (HML.6-3/8)
- DRILL AMERICA 1/2"x1" Carbide Tipped Annular Cutter (CTC5-530-111)
- UNIBOR 13/16 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27226)
- Carbidemax Annular Cutters