Shop All Rotary Broaches
Carbidemax
HMT 40 TCT Magnet Broach Cutter 1.5 x 1-11/16 in.
Mfr # 109015-0250
Zoro # G509199424
product price: $124.99
/ea
Free Shipping & Returns
$124.99
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
- Brand Carbidemax
- MFR # 109015-0250
- Zoro # G509199424
- Country of Origin Taiwan, Province of China
- Category Rotary Broaches
Description
The CarbideMax 40 Series will broach up to 1.5 in. Thick SteelIndividually brazed cutting teeth made from Tungsten Carbide are capable of drilling through the toughest steels.- Up to 10x longer life than traditional HSS Cutters- 64% Faster cuts than HSS cutters- Elaborate cutting geometry for faster, quieter drilling- Chatter free performanceThe HMT CarbideMax range uses Premium Grade Sandvik Tungsten Carbide teethOne of the hardest materials available for use in cutting toolsThis means cutters are capable of drilling through the toughest steels whilst maintaining their strength & cutting surface for up to 10x longer than traditional HSS cutters The elaborate geometry of CarbideMax broach cutters means the teeth of the cutter do all the workReduced strain on the tool body means a strong but thin flexible alloy can be used for its construction Thinner walls means CarbideMax tools need to remove less material from the work piece resulting in a faster cut and quieter, easier drillingIncredible value for money, greater job site efficiencies and fewer stops as fewer tools are reordered and replacedCarbideMax - more holes, more quickly, for longer
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
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Shank Dia.: 1/4" (ARMG-806-TICN)
- STEELMAN 4-7/8" 6-Point Locknut Socket, 3/4" Drive (60263-18)
- KRAFT TOOL Brick Trowel, Philadelphia, 5-7/16 x 11 in (RO310-11)
- ARTU Hacksaw Blade, Tungsten Carbide Grit, 12In (01760)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 12mm (108030-0120)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 3/4 in. (109020-0090)
- CARBIDEMAX HMT 55 Broach Cutter Pilot Pin for 7/16 - 5/8 in. Cutters, 2PK (108020P-0170)
- CARBIDEMAX HMT 40 TCT Cutter Set 9/16, 11/16, 13/16, 15/16, 1-1/16 in. + 2 pilots (109015-SET2)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 2-1/8 in. (109020-0320)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 1/2 in. (109020-0030)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 1 in. (109020-0140)
- Carbidemax Rotary Broaches