Shop All Rotary Broaches
Carbidemax
HMT 150 TCT Magnet Broach Cutter 6 x 1-7/8''
Mfr # 109045-0230
Zoro # G111178008
product price: $516.99
/ea
Free Shipping & Returns
$516.99
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
- Brand Carbidemax
- MFR # 109045-0230
- Zoro # G111178008
- Country of Origin Viet Nam
- Category Rotary Broaches
Description
Extreme drilling depth with CarbideMax Extra Long.For the most extreme drilling depths the CarbideMax 150 range offers 6'' extra long broach cutters.With precision drilling flutes and a specially engineered geometry for accurate cutting these cutters come with a standard 3/4'' Weldon shank for use in any Magnet Drill with sufficient stroke.
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
- KO-KEN Socket 10mm Surface 55mm 3/8 Sq. Drive (3310M-10)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/4x3/8x5/8x2-7/16 (C31991)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (20552418R)
- KO-KEN Adaptor 3/4 Square 42mm 1/2 Sq. Drive (4466A)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 1/2 in. (109020-0030)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 7/8 in. (109020-0120)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 16mm (108020-0160)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 12mm (108030-0120)
- CARBIDEMAX HMT 40 TCT Cutter Set 9/16, 11/16, 13/16 in. + 2 pilots (109015-SET1)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 1.5 x 1-1/8 in. (109015-0160)
- BLAIR EQUIPMENT CO ROTABROACH 10MM 3PK (BL11210-3)
- Carbidemax Broaches