Shop All Rotary Broaches
Carbidemax
HMT 110 TCT Magnet Broach Cutter 4 x 1-5/16 in.
Mfr # 109040-0130
Zoro # G109199428
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carbidemax
- MFR # 109040-0130
- Zoro # G109199428
- Country of Origin Taiwan, Province of China
- Category Rotary Broaches
Description
The CarbideMax 110 Series will broach up to 4 in. thickness steel.Individually brazed cutting teeth are made from Tungsten Carbide capable of drilling through the toughest steels.- Up to 10x longer life than traditional HSS Cutters- 64% Faster cuts than HSS cutters- Elaborate cutting geometry for faster, quieter drilling- Chatter free performanceThe HMT CarbideMax range uses Premium Grade Sandvik Tungsten Carbide teethOne of the hardest materials available for use in cutting toolsThis means cutters are capable of drilling through the toughest steels whilst maintaining their strength & cutting surface for up to 10x longer than traditional HSS cutters The elaborate geometry of CarbideMax broach cutters means the teeth of the cutter do all the workReduced strain on the tool body means a strong but thin flexible alloy can be used for its construction Thinner walls means CarbideMax tools need to remove less material from the work piece resulting in a faster cut and quieter, easier drillingIncredible value for money, greater job site efficiencies and fewer stops as fewer tools are reordered and replacedCarbideMax - more holes, more quickly, for longer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, Pink (W25VT)
- HARTING Replacement Tip, Removal Tool (09990000004)
- KRAFT TOOL Round End Magnesium Hand Fl, 16" x 3-1/4 (CF076)
- CHANNELLOCK Adj. Wrench Set, 6", 10", Chrome, 2 Pc. (WS-2)
- CARBIDEMAX HMT 200 TCT Magnet Broach Cutter 8 x 1-3/16'' (109050-0120)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 16mm (108020-0160)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 7/8 in. (109020-0120)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 1/2 in. (109020-0030)
- CARBIDEMAX HMT 80 TCT Magnet Broach Cutter 3 x 1-3/16 in. (109030-0120)
- CARBIDEMAX HMT 40 TCT Cutter Set 9/16, 11/16, 13/16 in. + 2 pilots (109015-SET1)
- BLAIR EQUIPMENT CO ROTABROACH CUTTER LG DIA 11 PC SET (BL11091)
- Carbidemax Rotary Broaches