Shop All Annular Cutters
Carbidemax
55 TCT Broach Cutter InsertFoam Rivet Removal Set 11/16 x1, 13/16, 15/16 2 EA + 2 pilots
Mfr # 109020-SET3
Zoro # G811189304
product price: $402.99
/ea
Free Shipping & Returns
$402.99
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
- Brand Carbidemax
- MFR # 109020-SET3
- Zoro # G811189304
- Country of Origin Viet Nam
- Category Annular Cutters
Description
The CarbideMax 55 Series will broach up to 2'' thickness of metal. Individually brazed cutting teeth are made from Tungsten Carbide capable of drilling through the toughest steels.- Up to 10x longer life than traditional HSS Cutters- 64% Faster cuts than HSS cutters- Advanced triple-cut geometry for faster, quieter drilling- Chatter free performance
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
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 9/16", Bit Impact Socket (D014618)
- SPYDER Jigsaw Blade, Steel, L 4 to 4-1/2in. (300009)
- DRILL AMERICA 7/8"-10 HSS Plug Hand Tap (DWTST7/8-10P)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/4" 12 pt SAE Socket, 12 Points (44908)
- CARBIDEMAX HMT 110 TCT Cutter InsertFoam Rivet Removal Set 11/16, 13/16, 15/16 2 each (109040-SET2)
- SLUGGER BY FEIN Annular Cutter, 1-9/16" dia., 2" Cutting D (63134397042)
- UNIBOR 1-5/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25152)
- HOUGEN Copperhead Carbide Cutter Kit 13/16, 15/16, 1-1/16 in. 1 in. DOC (18985-1)
- SLUGGER BY FEIN Annular Cutter, Carbide, 3/4In (63127664110)
- HOUGEN 26MM X 50MM Copperhead Carbide Tip Annular Cutter (18426)
- HOUGEN 3/4 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18124)
- Carbidemax Annular Cutters