Shop All Carburetor & Fuel System Cleaners
This Product is Discontinued
Carb-Medic
12.5 oz. Carburetor and Choke Cleaner Aerosol can (Discontinued)
Mfr # M4815NC
Zoro # G3314893
This Product is Discontinued
Key Features
- Cleaner Container Size 12.5 oz
- Size 12.5 oz.
- Boiling Point (F) 133 Degrees F
- Flammable/Non Flammable Flammable
- VOC Content 45%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carb-Medic
- MFR # M4815NC
- Zoro # G3314893
- UPC # 078698103235
- Country of Origin Unknown
- Category Carburetor & Fuel System Cleaners
Dimensions
Cleaner Container Size | 12.5 oz |
Size | 12.5 oz. |
Container Size | 12.5 oz |
Details
Item | Carburetor and Choke Cleaner |
Boiling Point (F) | 133 Degrees F |
Flammable/Non Flammable | Flammable |
VOC Content | 45% |
Specific Gravity | 0.1 |
Application | Cleans the Carburetor and Combustion Chamber of Gasoline Engines |
Color | Clear |
Flash Point | Less Than 0.1 Degrees F |
Features | No VOC, Non-Chlorinated |
Boiling Point | 133 Degrees F |
Container Type | Aerosol Can |
Chlorinated/Non Chlorinated | Non Chlorinated |
Standards | SCAQMD 1171 |
Net Weight | 12.5 oz |
Sub-Category | Carburetor and Fuel System Cleaners |
Automotive Cleaner Item | Carburetor Cleaner |
Cleaner Container Type | Aerosol Can |
Green Environmental Attribute | Does Not Contain Methylene Chloride |
Description
Carburetor and Choke Cleaner, Container Type Aerosol Can, Container Size 12.5 oz, Net Weight 12.5 oz, Boiling Point 133 Degrees F, Chlorinated/Non Chlorinated Non Chlorinated, Standards SCAQMD 1171, Cleaner Application Aircraft, Electrical, Equipment and Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, Color Clear, Features No VOC, Non-Chlorinated, Flash Point Less Than 0.1 Degrees F, Specific Gravity 0.1
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.