Shop All Canopies & Shelters
Caravan Canopy
21503806010 Magnum II 15' x 10' White Instant Canopy Basic Kit
Mfr # 226MK10X1501
Zoro # G611514559
product price: $2,128.99
/ea
Free Shipping & Returns
$2,128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caravan Canopy
- MFR # 226MK10X1501
- Zoro # G611514559
- Country of Origin United States
- Category Canopies & Shelters
Description
Work your next event in style and comfort with this Caravan Canopy 21503806010 Magnum II 10' x 15' white instant canopy basic kit. This industrial grade canopy is built for heavy-duty use and designed with durability in mind. This canopy is perfect for outdoor events providing 150 sq. ft. of shade beneath the 10' x 15' canopy. It is an easy way to draw attention at trade shows or provide shade during outdoor events.This canopy's heavy-duty aluminum frame and 500 denier heavy-duty polyester fabric top stand out in a crowd and work together to ensure optimum performance visibility and stability. The fabric top is water and fire resistant and provides 100% UV protection. On the frame the base of each leg has two holes so that you can properly secure the canopy by staking it down. The full truss system also helps to keep the canopy stable.Set up for this canopy only takes a few minutes and is exceptionally easy. Begin by placing the frame on its feet and pulling the legs out while still keeping the top of the frame at a reachable level. Once the frame is partly expanded add the cover on top with each corner fitting over a leg. Continue to pull the legs in opposite directions until they're out as far as they will go and lock into place. Use Caravan's innovative pull pin sliders to easily adjust the height of your canopy on all four legs and you're done! Tear down is just as easy. Either remove the top or leave it on adjust the legs back to their lowest height disengage each corner's locking button and gently push together until the frame is once again folded fully.Since 1999 Caravan Canopy has been a trusted supplier of instant canopies and canopy accessories. They take pride in each and every canopy they design engineer and manufacture. Every canopy must pass a rigorous quality control inspection before the canopy ships. Plus for your safety each canopy is fire retardant and meets CPAI-84 and NFPA-701 certifications that comply with State Fire Marshal Certifications. Caravan Canopy products are designed to provide shelter from 99% of harmful UV rays while ensuring protection from the elements. With Caravan Canopy you can be sure you're receiving the convenience you need with the quality you deserve.Kit Includes:1 Heavy-duty frame1 Fabric topOverall Dimensions:Length: 15'Width: 10'Maximum Height: 11'Maximum Valence Clearance: 7' 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-20X20)
- CAMCO LOW PRESSURE QUICK CONNECT VALVE, CLAMSHELL (59853)
- MI-T-M Pressure Washer, 43 in L, 30 in W (GH-3003-3MGM)
- STICK-EM Glue Trap, Elephant Size, 10.5x12.25", PK12 (100)
- CARAVAN CANOPY Seasonal Trends Carport, 10 ft L, 20 ft W, 103 in H, Steel Frame, Polyethylene Canopy, White Canopy (22006200010)
- BACKYARD PRO Courtyard Series Black 25 lb. Weight Bag, 4PK (554WBAG4S)
- ALEKO Support Arm Bracket for Retractable Awning; White (AWSUPPARMBRACKET-UNB)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 12'x24'x7', Charcoal (CPHC122407ECL1)
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., White Fr (EC3STL20KFWHTWH)
- ZORO SELECT Heavy Duty Shelter, 20 Ft. X 10 Ft. 8 In. (11C542)
- SOJAG Meridien 12 ft. x 16 ft. Gazebo (500-9168372)
- Caravan Canopy Canopies & Shelters