Shop All Flag Poles & Stands
Car Dealer Depot
Reusable Balloon Ground Pole Kit W/ Ground Spike: Blue
Mfr # 546-BL-1-1
Zoro # G2775224
product price: $49.15
/ea
$49.15
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
- Brand Car Dealer Depot
- MFR # 546-BL-1-1
- Zoro # G2775224
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention to your front line! Large reusable balloons are now front and center using our new pole kit. Designed to be used with any landscaped or grassy area. Kit includes one 35" tall sturdy aluminum pole, one 30" tall fiberglass & reinforced plastic Balloon Holder, one Balloon Adapter Kit, one 27" tall steel Ground Spike and your choice of one Reusable Balloon. The sturdy Ground Spike insures your pole will not tip over. Simply use your foot or a hammer to implant the spike into the ground. Unique twist notch-lock design allows these Balloon Holders to be safely and securely interchanged with our Reusable Balloon Window Kit (EZ529). Overall height (including Reusable Balloon) is 8 feet. Parts are also sold seperately Reusable Balloon Colors/Styles Available: Happy Face, Patriotic, Blue Sale, Red Sale, Yellow Sale, Black Checkered, Blue Checkered, Red Checkered, Red/White/Blue, White, Yellow, Orange, Green, Red, Blue, Gold, Silver, and Black.
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
- PEST X Ultrasonic 500 Sq. Ft. 110V Coverage Electronic Pest Repellent (PX-110-2)
- TERRO ANT KILLER LQUID BRX 2OZ (T200V)
- WESTWARD Hose Reel, Polyproylene, 65 ft. (24AD42)
- DEWALT Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer (DXPW60606)
- CAR DEALER DEPOT Reusable Balloon Ground Pole Kit W/ Water Base: Black (545-BLU)
- CAR DEALER DEPOT Reusable Balloon Ground Pole Kit W/ Ground Spike: Happy Face (546-HA)
- SS COLLECTIBLES 5 ft. 1 Piece White Spinning Flagpoles with Ball, 6PK (SS1650160)
- SS COLLECTIBLES Solar Light for Flagpoles (SS4610)
- GLOBAL FLAGS UNLIMITED Solar Starlight Flagpole Light (205583)
- VALLEY FORGE Valley Forge Flag 7247778 20 ft. Aluminum Flag Pole Kit (7247778)
- ANNIN FLAGMAKERS 2-Piece Spinning Pole, Aluminum, Silver (162)
- Car Dealer Depot Flags, Banners & Accessories