Shop All Flag Poles & Stands
Car Dealer Depot
Reusable Balloon Ground Pole Kit W/ Fence Base: Sale-Red
Mfr # 551-SR
Zoro # G2775154
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Car Dealer Depot
- MFR # 551-SR
- Zoro # G2775154
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention to your front line! Large reusable balloons are now front and center using our new pole kit. Designed to be used with any landscaped or grassy area. Kit includes one 35" tall sturdy aluminum pole, one 30" tall fiberglass & reinforced plastic Balloon Holder, one Balloon Adapter Kit, one 27" tall steel Ground Spike and your choice of one Reusable Balloon.The sturdy Ground Spike insures your pole will not tip over. Simply use your foot or a hammer to implant the spike into the ground. Unique twist notch-lock design allows these Balloon Holders to be safely and securely interchanged with our Reusable Balloon Window Kit (EZ529).Overall height (including Reusable Balloon) is 8 feet. Parts are also sold seperatelyReusable Balloon Colors/Styles Available:Happy Face, Patriotic, Blue Sale, Red Sale, Yellow Sale, Black Checkered, Blue Checkered, Red Checkered, Red/White/Blue, White, Yellow, Orange, Green, Red, Blue, Gold, Silver, and Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Rodenticide, Blocks, Bromadiolone, 17.3 lb. (716-B)
- JM SADDLER Raplast with Sprayer 16 oz. (820-PT)
- ACHLA DESIGNS Achla FB-14 Ring Stand Patio Accent - Black Powdercoat (FB-14)
- XPOSE SAFETY Sun Shade Sail 12' x 12' - White Square (SHSWHT-1212-X)
- CAR DEALER DEPOT Reusable Balloon Ground Pole Kit W/ Water Base: Black (545-BLU)
- CAR DEALER DEPOT Reusable Balloon Ground Pole Kit W/ Ground Spike: Happy Face (546-HA)
- SS COLLECTIBLES 5 ft. 1 Piece White Spinning Flagpoles with Ball, 6PK (SS1650160)
- WHITECAP IND FLAGPOLE MOUNT (6169C)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.25" White (205346)
- CDD Swooper Flag & Pole Kit: Sale-Red, Ground Spike (4760-SA-GR)
- LET IT FLY LLC Titan Telescoping Flagpole Kit - 25' Bronze/Black (100-0009)
- Car Dealer Depot Flags, Banners & Accessories