Shop All Changeable Message Signs
Car Dealer Depot
Jumbo Car Bows: White Bow With Red Happy Holidays
Mfr # 531-WH-1
Zoro # G9147882
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Car Dealer Depot
- MFR # 531-WH-1
- Zoro # G9147882
- Country of Origin Unknown
- Category Changeable Message Signs
Description
If this large car bow will be used on non-metal hoods or glass, please select Adhesive Tape in the drop down above. There is no charge for the tape at this time. Dimensions: 30" wide with two 30" long x 4 1/2" wide tails. Designed to be used indoors or outdoors. Made of high quality weather resistant, waterproof vinyl. Non-scratch soft magnetic base holds bow to vehicle hood or roof. No assembly required. Available in nine colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 2 in. x 30 ft. (GRAN12600)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk25 (DL42BUV25)
- MAGID DROC DX Technology DXG22 18gauge Polyurethane Palm Coated Coreless Work Glove Cut Level A3 (DXG22-9)
- PIP Mesh Sleeve, 9 Black Cane, Double Ply (30-6795B/L)
- CAR DEALER DEPOT Holiday Pull Car Bow: White (535H-WH)
- CAR DEALER DEPOT Jumbo Car Bows: Pink (531-PI)
- CAR DEALER DEPOT Jumbo Car Bows: Gold (531-GO)
- CAR DEALER DEPOT Jumbo Car Bows: Blue (531-BL)
- CAR DEALER DEPOT Reusable Balloon Only: Silver (524-SI)
- CAR DEALER DEPOT Holiday Pull Car Bow: Blue (535H-BL)
- CONDOR Safety Sign, 24" W, 18" H, 0.055" Thickness (486U29)
- Car Dealer Depot Changeable Message Signs