Shop All Spray Adhesives
Car Dealer Depot
Instant Adhesive, Clear, 70.4 oz, Bottle
Mfr # HT 18036
Zoro # G3582674
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 70.4 oz
- Container Type Bottle
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Car Dealer Depot
- MFR # HT 18036
- Zoro # G3582674
- Country of Origin Unknown
- Category Spray Adhesives
Dimensions
Container Size | 70.4 oz |
Details
Item | Instant Adhesive |
Container Type | Bottle |
Color | Clear |
Description
Provides additional adhesion for carpet film and is great product to use if you are in high humidity areas where the carpet takes longer to dry or you are apply carpet adhesive film immediately after carpet cleaning. HVOC Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Instant Adhesive, 395 Series, Clear, 1 oz, Bottle (39502)
- NASHUA Duct Tape, 48mm W, 110m L, Industrial, Black (555)
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Concrete Sealer, Natural Finish, Clear (SP-4002)
- OATEY Cement, Brush-Top Can, 16 fl oz, Clear (30876V)
- PRO STICK Construction Adhesive, White, Tube (MS-005-016)
- 3M Spray Adhesive, 20 Series, Clear, 13.8 oz, Aerosol Can (20)
- ELMERS Primer and Activator, Light Green, 1.75 fl oz, Bottle (ELME421)
- E6000 High Strength Spray Adhesive 4 oz (563012)
- 3M Spray Adhesive, Hi-Strength 94ET Series, Clear, 55 gal, Drum (94ET)
- 3M Spray Trim Adhesive, 8074 Series, Yellow, 24 oz, Aerosol Can (08074)
- ELMERS Spray Adhesive, Clear, 11 oz, Aerosol Can (E451)
- Car Dealer Depot Spray Adhesives