Shop All Changeable Message Signs
Car Dealer Depot
Holiday Pull Car Bow: Silver
Mfr # 535H-SI
Zoro # G9149258
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Car Dealer Depot
- MFR # 535H-SI
- Zoro # G9149258
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Bring the holidays to your windshields. Ships flat, just pull the string and create your bow in a flash! Conveniently ties to a suction cup for use on a vehicle windshield or use them to decorate the showroom, office cubicles or any large gift worthy of a beautiful bow! This bow has a 12 inch diameter with 8 inch long tails. Made from 4 inch wide shiny weather resistant material, these bows can be used indoors or outdoors. The size of this bow allows them to be used on the windshield to highlight a price, year or vehicle feature. Or use on anything that needs a big shiny bow!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Security Sign, 18" Height, 24" Width, Aluminum, Drug Use Or Sales Bilingual, Landscape (OS-SN-A-1824-L-11521)
- EPSON Continuous Label Roll, Permanent Adhesive (B250BWPX)
- MCR SAFETY Leather Welding Bib Apron 24X 42 (38142MW)
- ENDURA Gloves, White, M Glove Size, PK12 (378SBM)
- CAR DEALER DEPOT Jumbo Car Bows: Red/Green Bow With White Happy Holidays (531-RGW)
- CAR DEALER DEPOT Holiday Pull Car Bow: White (535H-WH)
- CAR DEALER DEPOT Reusable Balloon Only: Nissan (524-NI)
- CAR DEALER DEPOT Reusable Balloon Only: Sale-Yellow (524-SA-1-1)
- CAR DEALER DEPOT Reusable Balloon Only: White (524-WH)
- CAR DEALER DEPOT Jumbo Car Bows: Black (531-BL-1)
- EZ LINE Bucko Banners (Windshield Banners): Managers Special (295-MANA)
- Car Dealer Depot Changeable Message Signs