Shop All Changeable Message Signs
Car Dealer Depot
Holiday Pull Car Bow: Green
Mfr # 535H-GR
Zoro # G9146911
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Car Dealer Depot
- MFR # 535H-GR
- Zoro # G9146911
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Bring the holidays to your windshields. Ships flat, just pull the string and create your bow in a flash! Conveniently ties to a suction cup for use on a vehicle windshield or use them to decorate the showroom, office cubicles or any large gift worthy of a beautiful bow! This bow has a 12 inch diameter with 8 inch long tails. Made from 4 inch wide shiny weather resistant material, these bows can be used indoors or outdoors. The size of this bow allows them to be used on the windshield to highlight a price, year or vehicle feature. Or use on anything that needs a big shiny bow!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVUS Boot Pvc Pln Toe 16In Black 10 (18822-10)
- WEST CHESTER PROTECTIVE GEAR Work Glove Hidex Jd Xl (JD00010G-XL)
- NMC Danger Flammable Sign - Bilingual, ESD660AB (ESD660AB)
- ERB SAFETY ERB® CREATE A CAP, Bump Cap Insert With Foam for Low Profile H64 Ball Caps, Black (19402)
- CAR DEALER DEPOT Jumbo Car Bows: Gold (531-GO)
- CAR DEALER DEPOT Holiday Pull Car Bow: Blue (535H-BL)
- CAR DEALER DEPOT Reusable Balloon Only: Nissan (524-NI)
- CAR DEALER DEPOT Reusable Balloon Only: Black (524-BL-1)
- CAR DEALER DEPOT Jumbo Car Bows: Black (531-BL-1)
- CAR DEALER DEPOT Reusable Balloon Only: Chevrolet (524-CH-1-1-1-1)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Red Tag Sale (418-EZ-RTS)
- Car Dealer Depot Signs