Shop All Security Video Cameras
Capture Advance
PENDANT MOUNT
Mfr # R2-PNDMT402
Zoro # G610637075
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capture Advance
- MFR # R2-PNDMT402
- Zoro # G610637075
- UPC # 840049305601
- Country of Origin China
- Category Security Video Cameras
Description
Material: Aluminum Alloy
- •Color: White
- •Operating Humidity: 0% - 90% RH
- •Load Bearing: 6.61 LB
- •Product Dimensions: Φ5.51 × 10.4"
- •Product Weight: 1.23 LB
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5289)
- MOTOROLA Rechargeable Battery, Portable, 3.6V (PMNN4477AR)
- MAXELL AA Alkaline Battery, 4 PK (723465 - LR64BP)
- DANTONA Battery, L111A26-3-2-3WA3 (L111A26-3-2-3WA3)
- CAPTURE ADVANCE 4CH NVR/4CH POE 2TB (R2-NVR4C2TB)
- CAPTURE ADVANCE JUNCTION BOX WATERPROOF (R2-JNCBX645D)
- CAPTURE ADVANCE 5MP 2.7-13.5MM IP TURRET (R2-5MPTRMTRZ)
- CAPTURE ADVANCE JUNCTION BOX WATERPROOF (R2-JNCBX656)
- CAPTURE ADVANCE 5MP 2.8MM IP TURRET (R2-5MPFXTUR)
- CAPTURE ADVANCE 2MP 2.8MM HD EYEBALL (R2-HD2MPEYE)
- UNIVIEW UVTC6.152.0989, Pole Mounting Bracket for Bullet Junction Box Only, 127mm-136mm-63.6mm (TR-UP06-C-IN)
- Capture Advance Closed Circuit TV Systems & Accessories