Shop All Security Video Cameras
Capture Advance
PENDANT CAP
Mfr # R2-PNDCP205
Zoro # G710637074
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capture Advance
- MFR # R2-PNDCP205
- Zoro # G710637074
- UPC # 840049305533
- Country of Origin China
- Category Security Video Cameras
Details
Color | White |
Description
Material: Aluminum Alloy
- •Color: White
- •Compatible Accessories:R2-PNDMT402, R2-WMT501, R2-WMT502
- •Operating Humidity: 0% - 90% RH
- •Load Bearing: 6.61 LB
- •Product Dimensions: Φ3.69 × 2.76"
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 6 V, 13Ah, UB6130 Toy, NegF1, PosF2 Faston Tab Terminal, AGM Type (40575)
- ILC Replacement for Neda Number 13A (13A NEDA NUMBER)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for BB EP17-12 - 2 Pack (ML18-12F2MP230)
- MONOPRICE USB 2.0 Extension Cable, 6 ft.L, Black (5433)
- CAPTURE ADVANCE 2MP 2.8MM HD EYEBALL (R2-HD2MPEYE)
- CAPTURE ADVANCE 2MP 2.8MM HD BULLET (R2-HD2MPBUL2)
- CAPTURE ADVANCE 5MP 2.8MM HD DOME (R2-HD5MPDME)
- CAPTURE ADVANCE JUNCTION BOX WATERPROOF (R2-JNCBX646M)
- CAPTURE ADVANCE 5MP 2.8MM IP BULLET (R2-5MPFXBUL)
- CAPTURE ADVANCE 4MP HD 2.7-12MM MTRZED EY (R2-4MPHDMOEY)
- BOLIDE Waterproof Audible and Visual Alarm Device, IP66 Rated, 1-Channel Audio In/Out, 1-Channel Alarm Out (BOL-BE-AVAD)
- Capture Advance Security Video Cameras