Shop All Security Video Cameras
Capture Advance
PENDANT CAP
Mfr # R2-PNDCP202
Zoro # G910637072
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capture Advance
- MFR # R2-PNDCP202
- Zoro # G910637072
- UPC # 840049305519
- Country of Origin China
- Category Security Video Cameras
Details
Color | White |
Description
Material: Aluminum Alloy
- •Color: White
- •Compatible Accessories: R2-PNDMT402, R2-WMT501, R2-WMT502
- •Operating Humidity: 0% - 90% RH
- •Load Bearing: 6.61 LB
- •Product Dimensions: Φ4.32 × 2.56"
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMPLE Coax BNC Video Balun Transceiver Adapter CAT5e CAT6 to Camera (1353-N)
- ILC Replacement for Neda Number 13A (13A NEDA NUMBER)
- SANOXY 1920 x 1080P HD USB Webcam, supports ZOOM, Teams, online video chat (SANOXY-Webcam-1080p)
- BATTERY CLERK AJC BB SHR7-12 Sealed Lead Acid Replacement Battery 5Ah, 12V, F2 (AJC-D5S-F2-V-0-191553)
- CAPTURE ADVANCE POLE MOUNT (R2-PLMT101)
- CAPTURE ADVANCE 16CH DVR+5MP EYEBALL, 2TB (R2-HD16C5MPK)
- CAPTURE ADVANCE 5MP 2.8MM IP BULLET (R2-5MPFXBUL)
- CAPTURE ADVANCE 5MP 2.8-12MM HD EYEBALL (R2-HD5MPMOEY)
- CAPTURE ADVANCE JUNCTION BOX WATERPROOF (R2-JNCBX656)
- CAPTURE ADVANCE 8CH NVR+5MP TURRET, 2TB (R2-IP8C5MPK)
- UNIVIEW UNV5MP LightHunter Bullet IP Camera(Premier Protection, WDR, Lowcost Full Cable, PoE, Electrical Interfa (UNV-2325SB-DZK-I0)
- Capture Advance Security Video Cameras