Shop All Security Video Cameras
Capture Advance
JUNCTION BOX WATERPROOF
Mfr # R2-JNCBX656
Zoro # G910637041
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capture Advance
- MFR # R2-JNCBX656
- Zoro # G910637041
- UPC # 840049305540
- Country of Origin China
- Category Security Video Cameras
Details
Color | White |
Description
Material: Aluminum Alloy and Plastic
- •Color: White
- •Operating Humidity: 0% - 90% RH
- •Load Bearing: 6.61 LB
- •Product Dimensions: Φ4.33 × 1.47"
- •Product Weight: 0.46 LB
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 6ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM6)
- LOGITECH Ipad 7Thgen Slimfolio Graphite (920-009473)
- BATTERY CLERK AJC® CSB GP6120F2, GP 6120 6V 12Ah UPS Battery (GP6120F2-CSB-6V-12Ah-UPS)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for BRP Honda Suzuki Yamaha (YTX20L-BS434)
- CAPTURE ADVANCE 2MP 2.8MM HD BULLET (R2-HD2MPBUL2)
- CAPTURE ADVANCE 5MP 2.7-13.5MM IP TURRET (R2-5MPTRMTRZ)
- CAPTURE ADVANCE 16CH DVR+5MP EYEBALL, 2TB (R2-HD16C5MPK)
- CAPTURE ADVANCE 5MP 2.8MM IP TURRET (R2-5MPFXTUR)
- CAPTURE ADVANCE 5MP 2.8-12MM HD EYEBALL (R2-HD5MPMOEY)
- CAPTURE ADVANCE 5MP 2.7-13.5MM IP DOME (R2-5MPDMTRZ)
- TYCON SYSTEMS 53V 30W 802.3at PoE+ Power Inserter (TP-POE+10G)
- Capture Advance Closed Circuit TV Systems & Accessories