Shop All Security Video Cameras
Capture Advance
JUNCTION BOX WATERPROOF
Mfr # R2-JNCBX646M
Zoro # G510637038
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capture Advance
- MFR # R2-JNCBX646M
- Zoro # G510637038
- UPC # 840049305557
- Country of Origin China
- Category Security Video Cameras
Details
Color | White |
Description
Material: Aluminum Alloy and Plastic
- •Color: White
- •Operating Humidity: 0% - 90% RH
- •Load Bearing: 6.61 LB
- •Product Dimensions: Φ4.21 × 1.81"
- •Product Weight: 0.75 LB
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Photo Battery (LITH-8PANAX12)
- UPG Sealed Lead Acid Battery, 12 V, 9Ah, UB1290, T3 Tab Terminal, AGM Type (40756)
- DEKORRA DekoRRa 604-GN - Insulated Pouch - Green Turf - 60 X 48 Inches (604-GN)
- BETTERBATTERY 27 in. Dual Monitor Desk Stand Mount for LCD LED Computer Displays (BE913598)
- CAPTURE ADVANCE 8MP 2.8MM FIXED IP TURRET (R2-8MPFXTUR)
- CAPTURE ADVANCE JUNCTION BOX WATERPROOF (R2-JNCBX656)
- CAPTURE ADVANCE 5MP 2.8MM IP DOME (R2-5MPFXDOME)
- CAPTURE ADVANCE 8CH DVR+5MP EYEBALL, 2TB (R2-HD8C5MPK)
- CAPTURE ADVANCE POLE MOUNT (R2-PLMT101)
- CAPTURE ADVANCE 5MP 2.7-13.5MM IP DOME (R2-5MPDMTRZ)
- BULLDOG WINCH Tree Saver Strap 3" x 10', 30,000lbs BS polyester (20015)
- Capture Advance Closed Circuit TV Systems & Accessories