Shop All Security Video Cameras
Capture Advance
JUNCTION BOX WATERPROOF
Mfr # R2-JNCBX645D
Zoro # G610637044
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capture Advance
- MFR # R2-JNCBX645D
- Zoro # G610637044
- UPC # 840049306004
- Country of Origin China
- Category Security Video Cameras
Details
Color | White |
Description
Material: Aluminum Alloy and Plastic
- •Color: White
- •Operating Humidity: 0%- 90%RH
- •Load Bearing: 6.61 LB
- •Product Dimensions: Φ5.58 ×2.0"
- •Product Weight: 0.66 LB
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fluke Bp-190 Battery (BP-190 BATTERY FLUKE)
- LEVITON Occ Snsr, PIR/Usonic, 24V DC, 1,200 sq ft (OSW12-M0W)
- BATTERY CLERK AJC® Power Patrol SLA1079 SLA 1079 12V 8Ah Sealed Lead Acid Battery (POWER PATROL-SLA1079 SLA 1079)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Neata NT12-5A (MAX3948944)
- CAPTURE ADVANCE 8CH DVR+5MP EYEBALL, 2TB (R2-HD8C5MPK)
- CAPTURE ADVANCE JUNCTION BOX WATERPROOF (R2-JNCBX656)
- CAPTURE ADVANCE 5MP 2.8MM HD DOME (R2-HD5MPDME)
- CAPTURE ADVANCE 5MP 2.7-13.5MM IP DOME (R2-5MPDMTRZ)
- CAPTURE ADVANCE 5MP 2.8MM IP TURRET (R2-5MPFXTUR)
- CAPTURE ADVANCE 4MP HD 2.7-12MM MTRZED DO (R2-4MPHDMODM)
- SIMPLY45 Pass Through Crimper for UTP Plugs - 1Ea/Blister (SIM-S45-C100)
- Capture Advance Closed Circuit TV Systems & Accessories