Shop All Security Video Cameras
Capture Advance
5MP 2.8MM HD EYEBALL
Mfr # R2-HD5MPEYE
Zoro # G210635433
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capture Advance
- MFR # R2-HD5MPEYE
- Zoro # G210635433
- UPC # 840049305366
- Country of Origin China
- Category Security Video Cameras
Description
2.8MM lens
- •Multi Format: CVI, TVI, AHD, CVBS
- •IR distance: 20M/66FT
- •Capture Advance Technical Support
- •UTC & joystick controllable OSD
- •IP66; 12VDC
- •Warranty: 36 months
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE Car Amplifier Hookup Kit- 1000W 8AWG (203680)
- PLANTRONICS VOYAGER 5200 UC BLUETOOTH HEADSET (206110-102)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for APC SmartUPS 2200VA SMT2200RM2U (MAX3965298)
- VICTRON ENERGY Blue Smart IP65 Charger 24/5(1) 120V NEMA 1-15P Retail (BPC240531104R)
- CAPTURE ADVANCE 8CH NVR+5MP TURRET, 2TB (R2-IP8C5MPK)
- CAPTURE ADVANCE JUNCTION BOX WATERPROOF (R2-JNCBX646M)
- CAPTURE ADVANCE 5MP 2.8MM HD DOME (R2-HD5MPDME)
- CAPTURE ADVANCE 2MP 2.8MM HD BULLET (R2-HD2MPBUL2)
- CAPTURE ADVANCE POLE MOUNT (R2-PLMT101)
- CAPTURE ADVANCE 8MP 2.8MM FIXED IP TURRET (R2-8MPFXTUR)
- BOLIDE BTG 9x Piece Wireless Alarm Kit Includes4 contact sensors ideal for doors or windows, 1x P.I.R. sens (BOL-BTG-AK)
- Capture Advance Security Video Cameras