Shop All Security Video Cameras
Capture
24in LED MONITOR VGA HDMI
Mfr # 0E-24LED2
Zoro # G910636976
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capture
- MFR # 0E-24LED2
- Zoro # G910636976
- UPC # 811914029779
- Country of Origin China
- Category Security Video Cameras
Details
Color | Black |
Description
23.6" Diagonal Viewing Size
- •1920x1080P Full HD Resolution
- •VGA, BNC and HDMI Inputs
- • IPS Technology, 178° Viewing Angle
- •Source Auto Detection
- •Quick Touch Scalability 16:9/4:3
- •Includes Audio, VGA, HDMI & Power Cables
- •30-Month Warranty
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMAK Wrist Rest, Gray, ergoBeads (IMAA10166)
- COMMSCOPE Replacement for Tessco L4tnf-psa (L4TNF-PSA)
- BATTERY CLERK AJC Sealed Lead Acid - AGM - VRLA Battery 1.3Ah, 12V, F1 (AJC-D1.3S)
- VERBATIM Mouse, Wireless, 8Button, Delux, Rd (99021)
- CAPTURE 19in LED MONITOR W/ VGA HD (0E-19VGHDMI2)
- CAPTURE 22in LED MONITOR VGA HDMI (0E-22LED2)
- CAPTURE 32in 720P SEMI COMM MONITO (0E-32MON720P)
- CAPTURE 32inLED MONITOR VGA HDMI B (0E-32LEDMON2)
- CAPTURE 28in4K MONITOR VGA HDMI BN (0E-28LED4K2)
- CAPTURE 20in LED MONITOR VGA HDMI (0E-20LED2)
- WASSERSTEIN 2-in-1 Universal Camera Gutter Mount, for Wyze, Blink, Ring, Arlo, Eufy Camera, White (UnivGutterMountWhtUS)
- Capture Closed Circuit TV Systems & Accessories